References
SMC:AS5000-F02
Rubix:121A6975
Manufacturer :AS5000-F02

Technical specifications
| Type of coupling | f thread |
|---|---|
| Type | speed controller, in-line type (as5000-f02) |
Documents
Product details : SMC AS5000-F02 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
Operating Pressure Range: 0.05 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | f thread |
|---|---|
| Type | speed controller, in-line type (as5000-f02) |
| Material | zinc alloy |
| Flow | 170400 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
- Delivery usually within ( 24 ) days