SMC AS2201F-02-10S-X242-J SPEED CONTROLLER
Metal Knob, Elbow - AS*2*1F-X242
See technical informationSee documentsReferences
SMC:AS2201F-02-10S-X242-J
Rubix:393A9295
Manufacturer :AS2201F-02-10S-X242-J
Documents
Product details : SMC AS2201F-02-10S-X242-J SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Durable flow control
Port Size: M5, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 4 to Ø 12 mm
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Usually arrives within 14 working days
