References
SMC:AS3002F-12A
Rubix:393A2764
Manufacturer :01547156

Technical specifications
| Type of coupling | one-touch-push-lock push-in coupling (for hose ø12 mm) |
|---|---|
| Type | smc as3002f-12a flow control valve |
Documents
Product details : SMC AS3002F-12A FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | one-touch-push-lock push-in coupling (for hose ø12 mm) |
|---|---|
| Type | smc as3002f-12a flow control valve |
| Material | universal brass (electroless/chemically nickel-plated) |
| Flow | 55200 l/h |
| Max. service pressure | 10 bar |
| Series | as*2f-a |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Usually arrives within 14 working days