References
SMC:AS1002FS-01
Rubix:247A5094
EAN:3618030631575

Product details : SMC AS1002FS-01 SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Strengths
Stainless Steel 303
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | metric |
|---|---|
| Type | in-line speed controller |
| Material | pbt (body a);pom (knob, bonnet a, bonnet b, indicator gear);pbt (body b, needle, spacer);electroless nickel plating brass (needle guide);hnbr (u-seal);nbr (seal, o-ring);pps (gear);stainless steel (clip) |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 19 ) days