CAMOZZI RFU 467-3/8BSP UNIDIRECTIONAL BLOCK FORM FLOW REGULATOR
RFU Series flow control valve
See technical informationReferences
Camozzi:RFU 467-3/8
Rubix:203A5321
Manufacturer :RFU 467-3/8

Product details : CAMOZZI RFU 467-3/8BSP UNIDIRECTIONAL BLOCK FORM FLOW REGULATOR
Unidirectional flow control valves for the speed regulation of a cylinder
Technical specifications
Attributes
| Type | needle |
|---|---|
| Flow | 102000 l/h |
| Max. service pressure | 10 bar |
| Series | rfu |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 71.39 excl. VAT
/ Each
£ 85.67 incl. VAT
- Usually arrives within 14 working days
