References
INA:GW25
Rubix:102A5478
EAN:4012802041996



Product details : INA GW25 SHAFT BLOCK
Shaft blocks support shafts and fix them at the shaft ends. They are suitable for all solid and hollow shafts. An aluminum alloy or die-cast zinc is used as the material. The GWA series is identical to the GW series, but is suitable for larger fastening screws. Depending on the series, the shaft brackets have through or threaded holes.
Technical specifications
Attributes
| Shaft diameter | 25 mm |
|---|---|
| Material | die-cast zinc |
| Series | gw |
| Height | 58 mm |
| Width | 74 mm |
| Thickness | 8.5 mm |
Show UNSPSC/ECL@SS
£ 17.85 excl. VAT
/ Each
£ 21.42 incl. VAT
- Delivery usually within ( 7 ) days
