References
INA:GW12
Rubix:272A0563
Manufacturer :0015761860000
EAN:4012802041941

Product details : INA GW12 SUPPORT BLOCK
Shaft brackets GW
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Shaft diameter | 12 mm |
| Material | steel |
| Series | gw |
| Height | 35 mm |
| Width | 42 mm |
| Thickness | 12 mm |
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
- Delivery usually within ( 7 ) days
