References
INA:GW50
Rubix:102A5480
EAN:4012802042023



Documents
Product details : INA GW50 SHAFT BLOCK
Shaft bock GW
Technical specifications
Attributes
| Shaft diameter | 50 mm |
|---|---|
| Material | aluminium alloy or pressure diecast zinc |
| Series | gw |
| Height | 100 mm |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 46.53 excl. VAT
/ Each
£ 55.84 incl. VAT
- Delivery usually within ( 7 ) days
