WALTER CNMG120412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115647
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120412-MP3 WPP20G
Rubix:356A1675
Manufacturer :8115647

Documents
Product details : WALTER CNMG120412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115647
Turning insert Walter CNMG120412-MP3 with negative 80° rhombic geometry and Tiger·tec® Gold grade WPP20G, designed for long tool life and process reliability.
Technical specifications
Attributes
| Insert Type | cnmg120412-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days