WALTER CNMG160612-RM5 WSM30S TURNING INSERTS NEGATIVE 7251113
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG160612-RM5 WSM30S
Rubix:275A7651
Manufacturer :7251113

Documents
Product details : WALTER CNMG160612-RM5 WSM30S TURNING INSERTS NEGATIVE 7251113
Turning insert Walter CNMG160612-RM5 in Tiger·tec Silver WSM30S, 80° negative rhomboidal shape (r=1,2 mm). RM5 geometry with coolant jet guide for effective roughing on ISO M and ISO S materials.
Technical specifications
Attributes
| Insert Type | cnmg160612-rm5 |
|---|---|
| Nuance/shade | wsm30s |
| Edge length | 16.12 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 26.66 excl. VAT
/ Each
£ 31.99 incl. VAT
- Usually arrives within 14 working days