WALTER DNMG150616-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115854
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150616-RP5 WPP30G
Rubix:356A1806
Manufacturer :8115854

Documents
Product details : WALTER DNMG150616-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115854
Insert Walter DNMG150616-RP5 with coating WPP30G for turning operations (55° negative rhombic). RP5 geometry optimized for roughing and chip control with feeds and depths within the recommended range.
Technical specifications
Attributes
| Insert Type | dnmg150616-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 15.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Usually arrives within 14 working days