WALTER TNMG160304-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115996
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG160304-MP3 WPP20G
Rubix:356A1934
Manufacturer :8115996

Documents
Product details : WALTER TNMG160304-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115996
Negative turning insert Walter TNMG160304‑MP3 WPP20G Tiger·tec® Gold with MP3 geometry: medium machining of steels that produce long chips and of forged materials at low cutting forces.
Technical specifications
Attributes
| Insert Type | tnmg160304-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 16.498 mm |
| Thickness | 3.175 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days