References
Sandvik Coromant:VNMG160408PM4425
Rubix:290A6988
Manufacturer :7860994
EAN:7323225049511


Technical specifications
| Insert Type | t-max® p turning insert (vnmg, rhombic 35°) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK VNMG 16 04 08-PM 4425 INSERT 7860994
Sandvik Coromant’s VNMG 16 04 turning inserts are a high-performance cutting solution designed for precision turning. Intended for demanding industrial applications, they stand out for their wear resistance and their ability to deliver optimal surface finishes.
Features:
Designed for finishing or roughing operations on P-type (steels) and K-type (cast irons) materials, these inserts from the T-Max® P series feature a multi-layer CVD coating combined with a high-strength substrate. This ensures high performance even under difficult cutting conditions. Their specific geometry provides optimal chip evacuation, minimizing wear and improving machining process stability. Their 35° rhombic profile and four reversible cutting edges enable maximum productivity while ensuring increased cutting precision.
Specifications:
- Coating: CVD TiCN + Al₂O₃ + TiN.
- Inscribed circle diameter (IC): 9.525 mm.
- Insert thickness (S): 4.7625 mm.
- Main rake angle (AN): 0°.
- Size and shape: VN1604.
- Insert seat: 16.
- Direction: neutral.
- Compatible materials: steels (P), cast irons (K).
- Mounting type: cylindrical hole.
Brand information:
Sandvik Coromant is a global leader in the manufacture of high-precision cutting tools and machining solutions. Constantly innovating, the brand invests heavily in research and development to improve the efficiency and profitability of industrial processes. Sandvik Coromant is recognized for its advanced technologies, particularly the T-Max® P line, which optimizes the performance of turning inserts thanks to next-generation coatings and a specific design aimed at improving safety and chip control.
Features:
Designed for finishing or roughing operations on P-type (steels) and K-type (cast irons) materials, these inserts from the T-Max® P series feature a multi-layer CVD coating combined with a high-strength substrate. This ensures high performance even under difficult cutting conditions. Their specific geometry provides optimal chip evacuation, minimizing wear and improving machining process stability. Their 35° rhombic profile and four reversible cutting edges enable maximum productivity while ensuring increased cutting precision.
Specifications:
- Coating: CVD TiCN + Al₂O₃ + TiN.
- Inscribed circle diameter (IC): 9.525 mm.
- Insert thickness (S): 4.7625 mm.
- Main rake angle (AN): 0°.
- Size and shape: VN1604.
- Insert seat: 16.
- Direction: neutral.
- Compatible materials: steels (P), cast irons (K).
- Mounting type: cylindrical hole.
Brand information:
Sandvik Coromant is a global leader in the manufacture of high-precision cutting tools and machining solutions. Constantly innovating, the brand invests heavily in research and development to improve the efficiency and profitability of industrial processes. Sandvik Coromant is recognized for its advanced technologies, particularly the T-Max® P line, which optimizes the performance of turning inserts thanks to next-generation coatings and a specific design aimed at improving safety and chip control.
Strengths
- High wear and heat resistance for extended tool life.
- Optimized geometry for excellent chip control.
- Versatility in machining steels and cast irons.
- Stabilized to minimize vibrations and improve accuracy.
- Four reversible cutting edges for cost-effective use.
- Compatibility with standard clamping systems.
- Optimized geometry for excellent chip control.
- Versatility in machining steels and cast irons.
- Stabilized to minimize vibrations and improve accuracy.
- Four reversible cutting edges for cost-effective use.
- Compatibility with standard clamping systems.
Applications
Ideal for both finish turning and roughing, VNMG 16 04 inserts are designed for external turning operations on medium- to large-sized parts. Used in the general machinery, aerospace, and automotive industries, they deliver optimal performance on a variety of materials. Suitable for turning, facing, and profiling, they offer excellent value for manufacturers seeking to improve production efficiency while reducing operating costs.
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (vnmg, rhombic 35°) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 15.8 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 248.90 excl. VAT
/ 10 pieces
£ 298.68 incl. VAT
- Usually arrives within 14 working days