References
Walter:P27201-3R WKM
Rubix:290A8222
Manufacturer :5004615

Technical specifications
| Insert Type | wkm |
|---|---|
| Nuance/shade | senza rivestimento |
| Material | solid carbide |
Product details : WALTER P27201-3R WKM MILLING INSERTS 5036275
ALTIUS
Technical specifications
Attributes
| Insert Type | wkm |
|---|---|
| Nuance/shade | senza rivestimento |
| Material | solid carbide |
| Insert Size | 15 mm |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Usually arrives within 14 working days