References
Walter:ZDGT200516R-K85 WK10
Rubix:290A8240
Manufacturer :5004893

Technical specifications
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito (carburo non rivestito) |
| Material | carbide |
Product details : WALTER ZDGT200516R-K85 WK10 MILLING INSERTS 5115798
ALTIUS
Technical specifications
Attributes
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito (carburo non rivestito) |
| Material | carbide |
| Insert Size | 21.2 mm |
Show UNSPSC/ECL@SS
£ 36.69 excl. VAT
/ Each
£ 44.03 incl. VAT
- Usually arrives within 14 working days