• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER P3204-D20 WSP46 MILLING INSERTS 5591809

WALTER P3204-D20 WSP46 MILLING INSERTS 5591809

Indexable Insert

See technical information

References

Walter:P3204-D20 WSP46
Rubix:276A3427
Manufacturer :5591809
brand logo
brand logo

Technical specifications

Insert Typewsp46

Product details : WALTER P3204-D20 WSP46 MILLING INSERTS 5591809


ALTIUS

Technical specifications


Attributes
Insert Typewsp46
Show UNSPSC/ECL@SS
£ 60.47 excl. VAT
/ Each
£ 72.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 345R-1305M-KM 3220 345 INSERT FOR MILLING 5758936SANDVIK R790-160431PH-NLH13A MILLING CM T-/U-MAX&SCREWCLAMP 5748558SANDVIK N331.1A-054508E-L501130 MILLING CM T-/U-MAX&SCREWCLAMP 7318860SANDVIK SPKN 12 03 ED R 530 INSERT FOR MILLING 5751219SANDVIK 345N-1305E-PW81130 COROMILL 345/490 INSERT 7101106MITSUBCARB SNMU140812ANER-M MP7130 INSERT MILLING COATED 90037185SANDVIK 490R-08T304E-ML 1040 5888485WALTER ZDGT200508R-K85 WK10 MILLING INSERTS 5115796WALTER BCGT090304R-K85 WK10 MILLING INSERT 7539577WALTER RDGT2006M0-G88 WXN15 MILLING INSERTS 5021821SANDVIK R390-17 04 08M-KM 3040 390 INSERT FOR MILLING 5746858SANDVIK 390R-070208E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 6851181SANDVIK R331.1A-08 45 30H-WL1130 7101050SANDVIK QD-NJ-0500-045M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564527SANDVIK R390-11 T3 08M-PL 1010 5745648
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap