• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER SPFR1204ZPN WKP35S MILLING INSERTS 5917807

WALTER SPFR1204ZPN WKP35S MILLING INSERTS 5917807

Indexable Insert

See technical information

References

Walter:SPFR1204ZPN WKP35S
Rubix:291A2637
Manufacturer :5917807
brand logo
brand logo

Technical specifications

Insert Typewkp35s

Product details : WALTER SPFR1204ZPN WKP35S MILLING INSERTS 5917807


ALTIUS

Technical specifications


Attributes
Insert Typewkp35s
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK N331.1D-136520E-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564563SANDVIK N331.1D-136508E-PM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428089SANDVIK N331.1A-11 50 08M-KM3040 5738549PRAMET ADEX 11T312FR-FA:HF7 MILLING INSERT 7155957 PK10SANDVIK 490R-140420M-PM4220 COROMILL 345/490 INSERT 5854649WALTER ADMT120408R-F56 WKP25S MILLING INSERTS 6068708SANDVIK 345N-1305E-KW8 3220 5910466SANDVIK R300-1240E-MM 2030 300 INSERT FOR MILLING 5744517SANDVIK 345R-1305E-KL H13A 5861257WALTER SNMX160620-F57 WKP25S MILLING INSERTS 6069288SANDVIK 328R13-200MM-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010138PRAMET ADKT 1505PDER-M:M9325 6754542SANDVIK 357R-2408M-PM4230 MILLING CM T-/U-MAX&SCREWCLAMP 6293217SANDVIK R216-3006E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100947SANDVIK R210-09 04 12M-MM 2040 210 INSERT FOR MILLING 5742589
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap