WALTER SPJW1204EDR WKP35S MILLING INSERT 5917873
Indexable Insert
See technical informationSee documentsReferences
Walter:SPJW1204EDR WKP35S
Rubix:254A5247
Manufacturer :5917873

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn |
| Material | carbide |
Documents
Product details : WALTER SPJW1204EDR WKP35S MILLING INSERT 5917873
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn |
| Material | carbide |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- Usually arrives within 14 working days