• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER SPKN1204EDR WKP35S MILLING INSERTS 5917876

WALTER SPKN1204EDR WKP35S MILLING INSERTS 5917876

Indexable Insert

See technical informationSee documents

References

Walter:SPKN1204EDR WKP35S
Rubix:291A2639
Manufacturer :5917876
brand logo
brand logo

Technical specifications

Insert Typewkp35s

Documents

Product details : WALTER SPKN1204EDR WKP35S MILLING INSERTS 5917876


ALTIUS

Technical specifications


Attributes
Insert Typewkp35s
Show UNSPSC/ECL@SS
£ 25.57 excl. VAT
/ Each
£ 30.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SEKN1204AZ2040-SVIK T-MAX MILLINGSANDVIK 490L-140408M-PM3040 COROMILL 345/490 INSERT 5966412SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431SANDVIK 600-1045M-ML 1130 7101004SANDVIK R390-180620H-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888564SANDVIK 690-140616M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853395SANDVIK R390-18 06 12H-PL S30T 390 INSERT FOR MILLING 5853526SANDVIK 690-100512M-E-SL 1030 COROMILL 690 INSERT FOR MILLING 5764723SANDVIK N331.1A-115008E-L30 S30T MILLING INSERTSANDVIK R210-090414E-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428115SANDVIK R390-11T308M-KL3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428043SANDVIK RCKT190600-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428110SANDVIK R390-11 T3 31E-MM 2030 5745612SANDVIK R300-1240E-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100981SANDVIK R300-2060M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564595
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap