• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER RDHX1003M0T-A27 WKP35S MILLING INSERTS 5918023

WALTER RDHX1003M0T-A27 WKP35S MILLING INSERTS 5918023

Indexable Insert

See technical information

References

Walter:RDHX1003M0T-A27 WKP35S
Rubix:276A1248
Manufacturer :5918023
brand logo
brand logo

Technical specifications

Insert Typewkp35s

Product details : WALTER RDHX1003M0T-A27 WKP35S MILLING INSERTS 5918023


ALTIUS

Technical specifications


Attributes
Insert Typewkp35s
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PRAMET ADMX 11T308SR-MM:M9340 7051465SANDVIK 600R-1252M-MM4240 MILLING CM T-/U-MAX&SCREWCLAMP 6252754SANDVIK R245-12 T3 E-ML 2040 245 INSERT FOR MILLING 5743885SANDVIK R365-1505ZNE-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101102SANDVIK 327R12-2241545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758696SANDVIK R390-180608H-KL3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428066SANDVIK 415N-050212E-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7891661SANDVIK R216F-2560E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743754SANDVIK R245-12T3E-W3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428134SANDVIK N331.1A-145008E-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5737717SANDVIK 360R-1906M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759200MITSUBCARB SEET13T3AGEN-JL VP15TF INSERT MILLING COATED 7014588MITSUBCARB JDMT120420ZDSR-JM MP6130 INSERT MILLING COATED 90034495WALTER P3204-D16 WSM36 MILLING INSERT 5591806SANDVIK TPKN 22 04 PD R 3020 INSERT FOR MILLING 5755035
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap