References
Walter:RDMT0803M0-D57 WKP35S
Rubix:291A2648
Manufacturer :5918028

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tiger-tec silver ticn + al2o3 (+ticn) |
| Material | solid carbide |
Product details : WALTER RDMT0803M0-D57 WKP35S MILLING INSERTS 5918028
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tiger-tec silver ticn + al2o3 (+ticn) |
| Material | solid carbide |
| Insert Size | 8 mm |
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
- Usually arrives within 14 working days