References
Walter:LPGT15T308R-F55 WKP35S
Rubix:291A2655
Manufacturer :5918256

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) (cvd) |
| Material | carbide |
Product details : WALTER LPGT15T308R-F55 WKP35S MILLING INSERTS 5918256
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) (cvd) |
| Material | carbide |
| Insert Size | 15 mm |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- Usually arrives within 14 working days