References
Walter:P4406-4 WKP35S
Rubix:291A2682
Manufacturer :5918503

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | spanbreker a27 |
| Material | carbide |
Product details : WALTER P4406-4 WKP35S MILLING INSERTS 5918503
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | spanbreker a27 |
| Material | carbide |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 21.58 excl. VAT
/ Each
£ 25.90 incl. VAT
- Usually arrives within 14 working days