References
Walter:SPMT060304-D51 WKP25S
Rubix:261A7435
Manufacturer :6069442

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) |
| Material | carbide |
Product details : WALTER SPMT060304D51WKP25S INSERT SPMT060304-D51 WKP25S
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) |
| Material | carbide |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Usually arrives within 14 working days