• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER RDHX12T3M0T-A27 WKP25S MILLING INSERTS 6071450

WALTER RDHX12T3M0T-A27 WKP25S MILLING INSERTS 6071450

Indexable Insert

See technical information

References

Walter:RDHX12T3M0T-A27 WKP25S
Rubix:276A1272
Manufacturer :6071450
brand logo
brand logo

Technical specifications

Insert Typewkp25s

Product details : WALTER RDHX12T3M0T-A27 WKP25S MILLING INSERTS 6071450


ALTIUS

Technical specifications


Attributes
Insert Typewkp25s
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R300-1340M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564587SANDVIK 360L-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759030SANDVIK N331.1A-145008M-KM3220 MILLING CM T-/U-MAX&SCREWCLAMP 5737846SANDVIK 490R-140420M-PH3330 COROMILL 345/490 INSERT 6428154WALTER P20200-2.1 WKP35S MILLING INSERTS 6076104SANDVIK 745R-2109E-M31K20D MILLING CM T-/U-MAX&SCREWCLAMP 7046686SANDVIK R590-1105H-PS5-NLCD10 DIAMOND TOOL 5747634MITSUBCARB AOMT184808PEER-M MP6120 INSERT MILLING COATED 90033980SANDVIK 345R-1305E-KL3330 COROMILL 345/490 INSERT 6428126PRAMET OEHT 0604AEER-MM:M6330 MILLING INSERT 6931677 PK10SANDVIK R300-0828M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428031SANDVIK 495-09T3M-MM 1040 COROMILL 495 INSERT FOR MILLING 6536296SANDVIK 360R-1906M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428174SANDVIK R390-18 06 50H-ML 1040 5888570WALTER ADHT1606PEL-G88 WXN15 MILLING INSERTS 5150024
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap