• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER LPMT15T308R-D51 WKP25S MILLING INSERTS 6071571

WALTER LPMT15T308R-D51 WKP25S MILLING INSERTS 6071571

Indexable Insert

See technical informationSee documents
References
Walter:LPMT15T308R-D51 WKP25S
Rubix:291A3066
Manufacturer :6071571
brand logo
brand logo
Technical specifications
Insert Typewkp25s
Documents

Product details : WALTER LPMT15T308R-D51 WKP25S MILLING INSERTS 6071571


ALTIUS

Technical specifications


Attributes
Insert Typewkp25s
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R331.1A-043515H-WL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101043SANDVIK RCKT190600-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853549SANDVIK N331.1A-054508E-L501040 MILLING CM T-/U-MAX&SCREWCLAMP 7295506WALTER SPJW1204EDR WAK15 MILLING INSERTS 5040237SANDVIK TPKN 22 04 PD R 4230 INSERT FOR MILLING 5755061SANDVIK R210-09 04 14E-MM 2030 5742725SANDVIK 690-140624M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853399SANDVIK 327R09-18200MM-THM1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010105SANDVIK R300-2060E-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853457PRAMET OEHT 0604AEER-MM:M9340 7051471SANDVIK SEKN 12 03 AZ 4230 INSERT FOR MILLING 5749492SANDVIK 690-100508M-E-SL S30T 5853412SANDVIK R390-11 T3 04M-PM 4340 INSERT 7564361SANDVIK 690-100516M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853416SANDVIK 415N-050212M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855866
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap