SCHAEFFLER HEATER100-BASIC-230V HEATER BASIC


Induction Heating Device

References
schaeffler:HEATER100-BASIC-230V
rubix:386A7146
manufacturer :0966587030000
ean:4064327163516
brand logo
brand logo
Technical specifications
TypeInduction Heating Device
See all Specifications

Product details : SCHAEFFLER HEATER100-BASIC-230V HEATER BASIC


Large workpieces can be thermally insulated by wrapping them in insulating material, such as a welding blanket. This ensues that the heat stays in the workpiece and does not dissipate.

Technical specifications


Attributes
TypeInduction Heating Device
Length702 mm
Seriesbasic
ModelHEATER100
Show UNSPSC/ECL@SS
£ 2,399.22 excl. VAT
/ Each
£ 2,879.06 incl. VAT
  • Usually arrives within 14 working days