SCHAEFFLER HEATER150-BASIC-230V INDUCTION HEATING DEVICE
Induction Heating Device
See technical informationSee documentsReferences
Schaeffler:HEATER150-BASIC-230V-UK
Rubix:257A5656
Manufacturer :3004311550000
EAN:4064327163547

Documents
Product details : SCHAEFFLER HEATER150-BASIC-230V INDUCTION HEATING DEVICE
Large workpieces can be thermally insulated by wrapping them in insulating material, such as a welding blanket. This ensues that the heat stays in the workpiece and does not dissipate.
Technical specifications
Attributes
| Type | induction heating device |
|---|---|
| Length | 788 mm |
| Series | basic |
| Model | heater150 |
Show UNSPSC/ECL@SS
£ 3,573.40 excl. VAT
/ Each
£ 4,288.08 incl. VAT
- Usually arrives within 14 working days
