SKF REVERSIBLE JAW PULLER TMMR 160XL


Reversible Jaw Puller

References
skf:TMMR 160XL
rubix:80123243
ean:7316575448998
brand logo
brand logo
Technical specifications
Typereversible jaw puller
See all Specifications

Product details : SKF REVERSIBLE JAW PULLER TMMR 160XL


The multi-purpose SKF Reversible jaw pullers are suitable for internal and external pulling of bearings and other components. The standard range of eight pullers can accommodate a wide range of bearing and component sizes. The four largest TMMR..F pullers are also available with extra long arms as a standard option (TMMR ….XL). The extra long arms help to dismount bearings and components placed far from the shaft end and can be further extended by adding extension pieces.

Strengths

•An essential and versatile tool for every workshop allows for external and internal pulling applications
Self-locking arms for easy adjustment of width of grip
Hexagonal head on beam enables rotation of puller and bearing during dismounting, improving ease of use
Wide gripping range from 23 mm (0.9 in.) internal to 350 mm (13.8 in.) external, enables many bearings and components to be dismounted
Unlike many similar pullers, the pullers can be used up to their full rated load capacity without permanently deforming the puller arms
Arms and beam are zinc passivated for enhanced corrosion resistance and easy cleaning
The extra long arm extension pieces, designed to be easy to fit and remove, can be used to further increase the effective arm length. Using extension pieces does not compromise the overall puller strength
The SKF Reversible Jaw Pullers can also be supplied in three different sets, complete with a workshop stand

Applications

External and Internal Pulling

Technical specifications


Attributes
Typereversible jaw puller
Length221 mm
Seriestmmr
Modeltmmr 160xl
Show UNSPSC/ECL@SS
£ 259.20 excl. VAT
/ Each
£ 311.04 incl. VAT
  • Usually arrives within 14 working days