Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860084 FLOW REG MALE METER-IN MM 3-M5
MECALINE 860084 FLOW REG MALE METER-IN MM 3-M5
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
860084
rubix:
216A3116
ean:
3660338150326
Technical specifications
Material
Polymer Body
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860084 FLOW REG MALE METER-IN MM 3-M5
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M5
Connection 2
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3146 04 00
FESTO 578347 PUSH-IN FITTING NPQH-D-G38-Q12-P10
MECALINE 859935 FEMALE BANJO FITTING MM 10-1/8
SMC KRH06-00 FITTING
LEGRIS SINGLE BANJO 3018 10 13
FESTO 177688 PUSH-IN T-CONNECTOR CQT-15
SMC KPQL06-02 ONE TOUCH FITTING FOR CLEAN ROOM
NORGREN 150400048 FITTING R1/2 ELBOW CONNECTOR
SMC KQB2T06-00 METRIC SIZE BRASS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3104 08 06
SMC KQ2U04-99A-X35 ONE-TOUCH FITTING
FESTO 164204 PUSH-IN T-FITTING CRQST-1/4-8
SMC KQB2T06-01S ONE-TOUCH FITTING
SMC KCE06-02 FITTING
SMC KQB2U12-00 ONE-TOUCH FITTING