References
Festo:CQT-15
Rubix:124A9933
Manufacturer :177688
EAN:4052568038373

Technical specifications
| Material | pom (polyoxymethylene); tube clamping component in high-alloy stainless steel |
|---|---|
| Connection 1 | 15 |
Documents
Product details : FESTO 177688 PUSH-IN T-CONNECTOR CQT-15
Push-in T connector CQT-15 For high flow rates. Nominal size=12 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 30,7 g |
|---|---|
| Material | pom (polyoxymethylene); tube clamping component in high-alloy stainless steel |
| Connection 1 | 15 |
| Profile | pneumatic push-in t-fitting (tee) - push/pull principle |
| Connection 2 | 15 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Delivery usually within ( 6 ) days