FESTO 164204 PUSH-IN T-FITTING CRQST-1/4-8


Push-In T-Fitting

References
festo:CRQST-1/4-8
rubix:133A8487
manufacturer :164204
ean:4052568073244
CRQST-1/4-8 Push-in T-fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 164204 PUSH-IN T-FITTING CRQST-1/4-8


Push-in T-fitting CRQST-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight39,5 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 96.57 excl. VAT
/ Each
£ 115.88 incl. VAT
  • Delivery usually within ( 8 ) days