Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858704 FLOW REG METER-IN MM 4 G1/4IN
MECALINE 858704 FLOW REG METER-IN MM 4 G1/4IN
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
858704
rubix:
216A3082
ean:
3660338137747
Technical specifications
Material
Polymer Body
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858704 FLOW REG METER-IN MM 4 G1/4IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC KQ2ZD12-03AS-X35 ONE-TOUCH FITTING
6604 17 00 TRANSAIR EQUAL TEE 16,5MM
FESTO 186151 PUSH-IN L-FITTING QSLV-G1/4-8-I
FESTO 6261 ELBOW QUICK CONNECTOR LCK-1/4-PK-4-KU
SMC KQ2VD04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KSH08-U02 ROTARY CONN 8MM-UNI 1/4
NORGREN 101451238 PFIT 12MM-R3/8 ELBOW ADAPTER
NORGREN C02251648 16-1/2 STRAIGHT ADAPT MALE PII
SMC KQ2E10-02A BRASS FITTING 1/4 THREAD I 10 TUBE
SMC KQ2U04-99A FITTING I 4 TUBE
NORGREN 43A510628 6MM X 1/4 ELBOW BANJO
NORGREN C006A1612 PFITC 16-12-16MM TEE CONNECTOR
SMC 10-KGH12-04 FITTING
FESTO 133028 PUSH-IN FITTING
SMC KGF06-01 FITTING