References
SMC:KSH08-U02
Rubix:133A1961

Technical specifications
| Material | pbt (body);c3604bd (electroless nickel plated), stainless steel 304 (stud);stainless steel (chuck);polyacetal (collet);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KSH08-U02 ROTARY CONN 8MM-UNI 1/4
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
Technical specifications
Attributes
| Material | pbt (body);c3604bd (electroless nickel plated), stainless steel 304 (stud);stainless steel (chuck);polyacetal (collet);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ 2 pieces
£ 40.80 incl. VAT
- Delivery usually within ( 25 ) days