References
Festo:QSLV-G1/4-8-I
Rubix:133A6673
Manufacturer :186151
EAN:4052568039554

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186151 PUSH-IN L-FITTING QSLV-G1/4-8-I
Push-in L-fitting QSLV-G1/4-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x80x30 mm |
|---|---|
| Logistic Weight | 24,9 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
- Delivery usually within ( 2 ) days