NORGREN X3064402 1/4 5/2 KNOB SPRING
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3064402
Rubix:109A5090
Manufacturer :X3064402

Documents
Product details : NORGREN X3064402 1/4 5/2 KNOB SPRING
5/2-way valve G1/4 button
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 965 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 151.43 excl. VAT
/ Each
£ 181.72 incl. VAT
- Usually arrives within 14 working days
