References
SMC:V124A-5LOU-M5
Rubix:392A5590
Manufacturer :00099208
EAN:3618036605600
Documents
Product details : SMC V124A-5LOU-M5 3 PORT SOLENOID VALVE
The standard V100 uses only 0. 35w, which is 76% less than comparable valves. The low power model uses only 0. 1w, reflecting dramatic savings of up to 93% compared to existing products. Weighing in at a mere 12g, with flow rates between 8. 4 and 24 l/minute, it's the perfect solution when space, performance, and component weight is critical.
Strengths
•Ultra-compact 3 port direct acting valves
Can be manifold mounted
N. O. or N. C. options
Power saving version
Can be manifold mounted
N. O. or N. C. options
Power saving version
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 33.52 excl. VAT
/ Each
£ 40.22 incl. VAT
- Delivery usually within ( 20 ) days
