References
INA:IR35X40X30-EGS
Rubix:238A3511
Manufacturer :0002462200000
EAN:4012802720105

Product details : INA IR35X40X30-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x40x40 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 83.40 excl. VAT
/ 5 pieces
£ 100.08 incl. VAT
- Delivery usually within ( 7 ) days
