References
INA:LR25X30X38,5
Rubix:238A1023
Manufacturer :0000597810000
EAN:4012802714357

Product details : INA LR25X30X38,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x30x30 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ 5 pieces
£ 58.68 incl. VAT
- Delivery usually within ( 7 ) days
