References
SKF:TU 1. TF
Rubix:105A9349
Manufacturer :27987
EAN:7316570891416



Product details : SKF HOUSED BEARING UNIT TU 1. TF
Y-tension bearing, head unit with set-screw fastening.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x100x25,4 mm |
|---|---|
| Logistic Weight | 874 g |
| Inner diameter | 25.4 mm |
| Width | 36.8 mm |
| Material | steel |
| Type | tu 1 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 55.22 excl. VAT
/ Each
£ 66.26 incl. VAT
- Delivery usually within ( 3 ) days
