References
NTN:M-UCT205D1
Rubix:205A5060
EAN:4547359767018



Product details : NTN M-UCT205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit, without cover NTN
Strengths
Sehr vielseitige und in der Industrie austauschbare Produktreihe.
- The maintenance-free NTN bearing unit contains a high-quality, lithium-based grease that can be used for a long time without the need for relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This results in savings in time and maintenance costs.
- The ball clamping screws, unique to some bearings from NTN, secure the bearings reliably on the shaft, even under vibration or shock loads.
- For additional protection: cast covers are standard on the most common housing models. For outdoor areas or where there is heavy dust and/or use of liquids.
- Designed for extreme operating conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties, thereby reducing the risk of housing fracture.
- The maintenance-free NTN bearing unit contains a high-quality, lithium-based grease that can be used for a long time without the need for relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This results in savings in time and maintenance costs.
- The ball clamping screws, unique to some bearings from NTN, secure the bearings reliably on the shaft, even under vibration or shock loads.
- For additional protection: cast covers are standard on the most common housing models. For outdoor areas or where there is heavy dust and/or use of liquids.
- Designed for extreme operating conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties, thereby reducing the risk of housing fracture.
Applications
Presence of SVHC >0.1% - Substance : Lead
CAS : 7439-92-1
Concentration : 1 - 10%
CAS : 7439-92-1
Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x34 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 52 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Delivery usually within ( 3 ) days
