Insert bearing with eccentric clamping ring SNR CEX21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 49.2 mm

Insert bearing for self-aligning bearing

See technical information
References
SNR:CEX21030
Rubix:205A1963
EAN:3413529578603
brand logo
Technical specifications
Inner diameter47.625 mm
Outer diameter90 mm
Materialsteel
See all Specifications

Product details : SNR CEX210-30 INSERT BEARING


Cylindrical outer ring, secured by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x95x70 mm
Logistic Weight1110 g
Inner diameter47.625 mm
Outer diameter90 mm
Materialsteel
Width49.2 mm
Basic dynamic load, radial - Cr35100 N
Sealingopen
Bearing Clearancec3
Cagesteel
Basic static load, radial - C0r23200 N
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ Each
£ 34.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories