Insert bearing with eccentric clamping ring INA PE30-XL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 37.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:PE30-XL
Rubix:103A7556
Manufacturer :0009493530000
EAN:4012802801996


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Material | steel (ring) |
Documents
Product details : INA PE30-XL BEARING INSERT
Radial insert ball bearings PE, cylindrical outer ring, with steel aligning ring, location by eccentric locking collar, P seals on both sides
Radial insert ball bearings PE, cylindrical outer ring, with steel aligning ring, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x72x72 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Material | steel (ring) |
| Width | 37.2 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Relubrication function | no |
| Reaming | 30 mm |
| Cage | plastic |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
- In stock: Next day delivery