Insert Fitting
Material | 316 stainless steel;fkm (o-ring) |
---|---|
Type | insert fitting |
Threading diameter (inch) | r 1/4 '' |
Material | 316 stainless steel;fkm (o-ring) |
---|---|
Type | insert fitting |
Threading diameter (inch) | r 1/4 '' |
Min. temperature | -65 °C |
Max. temperature | 260 °C |
Exterior tube diameter | 8 mm |
Delivery usually within ( 4 ) days