Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-11 T3 08M-MM 2030 390 INSERT FOR MILLING 5745646
SANDVIK R390-11 T3 08M-MM 2030 390 INSERT FOR MILLING 5745646
Insert for CoroMill® 390 milling cutter
References
sandvik coromant:
R390-11T308M-MM2030
rubix:
252A7769
manufacturer :
5745646
Technical specifications
Plate type
r390 - insert size 11mm
Nuance/shade
2030
Material
tungsten carbide
Product details
Technical specifications
Product details : SANDVIK R390-11 T3 08M-MM 2030 390 INSERT FOR MILLING 5745646
CoroMill® 390 milling insert
Technical specifications
Attributes
Plate type
r390 - insert size 11mm
Nuance/shade
2030
Material
tungsten carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.20
excl. VAT
/
Each
£
192.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490R-08T312M-PM4340 COROMILL 345/490 INSERT 7564341
PRAMET ADMX 160608SR-MM:M6330 MILLING INSERT 6925522 PK10
SANDVIK R300-1648E-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888524
WALTER P3204-D10 WSM36 MILLING INSERTS 5591802
SANDVIK R390-11 T3 10M-KH 3330 6428045
SANDVIK R245-12T3K-MMK20W MILLING CM T-/U-MAX&SCREWCLAMP 5744005
WALTER SPMW09T308-A57 WKP35S MILLING INSERTS 5917923
SANDVIK R390-18 06 16M-MM 1040 5888563
SANDVIK QD-NK-0600-035E-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564508
SANDVIK 345R-1305M-KH4330 COROMILL 345/490 INSERT 7564419
SANDVIK RCKT 16 06 M0-MM 1040 5907159
SANDVIK 490R-140416M-PM4330 COROMILL 345/490 INSERT 7564354
SANDVIK L331.1A-115015E-M30 4330 331 INSERT 7295698
WALTER ADMT080304R-D56 WAK15 MILLING INSERTS 5592147
SANDVIK L331.1A-115063H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907124