PRAMET ADMX 160608SR-MM:M6330 MILLING INSERT 6925522 PK10


Pramet Milling Insert

References
pramet:ADMX 160608SR-MM:M6330
rubix:2591833
manufacturer :ADMX160608SRMMM6330
ean:3603603074552
brand logo
brand logo
Technical specifications
Nuance/shadecvd coated
Materialcarbide

Product details : PRAMET ADMX 160608SR-MM:M6330 MILLING INSERT 6925522 PK10


M geometry is an excellent chip breaker for medium maching up to semi roughing of Steel and Cast iron. The insert is positive allowing for a smooth cutting action reducing vibration and machine load
Single-sided milling insert ADMX 1606, 85° parallelogram for a maximum depth of cut of 13.0mm, with 0.8mm corner radius, an indexing accuracy according to ISO-tolerance class-M and MM geometry with rounded cutting edges and facet, M6330 PVD coated WC-Co carbide within ISO-grade ranges M20-M35 and S10-S30 for machining of stainless-steel and superalloy with shoulder mills SAD16E or shoulder mills with extended flute J(T)-SAD16E

Strengths

Wear resistant type H submicron substrate
Multilayer coating system for enhanced toughness
Reduces the occurrence and spreading of comb micro cracks
Larger chip cross-sections, wide range of cutting speeds
Unstable working conditions

Technical specifications


Attributes
Nuance/shadecvd coated
Materialcarbide
Show UNSPSC/ECL@SS
£ 154.67 excl. VAT
/ Each
£ 185.60 incl. VAT
  • Usually arrives within 14 working days