SANDVIK QD-NG-0300-020E-SL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101083
Insert for CoroMill QD Milling Cutter - Size 3
See technical informationReferences
Sandvik Coromant:QD-NG-0300-020E-SL 1130
Rubix:319A2386
Manufacturer :7101083
EAN:7323221287412


Technical specifications
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | tungsten carbide |
Product details : SANDVIK QD-NG-0300-020E-SL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101083
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | tungsten carbide |
| Insert Size | 3 mm |
Show UNSPSC/ECL@SS
£ 242.10 excl. VAT
/ 10 pieces
£ 290.52 incl. VAT
- Usually arrives within 14 working days