References
Sandvik Coromant:QI-NH-0400-RM 1125
Rubix:319A7096
Manufacturer :7937629
EAN:7323225414661


Technical specifications
| Insert Type | corocut qi |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK QI-NH-0400-RM1125 COROCUT 7937629
CoroCut® QI, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut qi |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1125 |
| Radius | 2 mm |
Show UNSPSC/ECL@SS
£ 96.15 excl. VAT
/ 5 pieces
£ 115.38 incl. VAT
- Usually arrives within 14 working days