References
Sandvik Coromant:QD-NK-0600-035E-PM 4340
Rubix:287A0872
Manufacturer :7564509
EAN:7323223719423


Technical specifications
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 4340 |
| Material | solid carbide |
Product details : SANDVIK QD-NK-0600-035E-PM 4340 7564509
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 4340 |
| Material | solid carbide |
| Insert Size | 6 mm |
Show UNSPSC/ECL@SS
£ 263.20 excl. VAT
/ 10 pieces
£ 315.84 incl. VAT
- Usually arrives within 14 working days