SANDVIK QD-NE-0200-020E-SM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101074
Insert
See technical informationReferences
Sandvik Coromant:QD-NE-0200-020E-SM 1130
Rubix:319A4056
Manufacturer :7101074
EAN:7323221287320

Product details : SANDVIK QD-NE-0200-020E-SM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101074
CoroMill® QD, grooving insert
Technical specifications
Attributes
| Insert Type | coromill qd |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 2 mm |
Show UNSPSC/ECL@SS
£ 219.20 excl. VAT
/ 10 pieces
£ 263.04 incl. VAT
- Usually arrives within 14 working days
